Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D57,0
Art.-no.
0490999057
EAN 4024835511827
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SB, plain steel
Product information
Datasheets(X)
![]() | |
Typ | SB 57 |
Suitable for holes | 57 mm |
Suitable for groove diameter | 58.5 mm |
Außendurchmesser (d1) | 59.3 mm |
Breite (b1) | 2.3 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 9928 |
Form | SB |
Werkstoff | Steel |
Oberfläche | Plain |
RoHS-compliant | Yes |