Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft

Snap ring for shaft, plain steel
SNAPRG-SW-D12,0

Art.-no. 049099 012
EAN 4024835507851

Price for selected packaging unit
Snap ring shape SW for shaft

Art.-no. 049099 012

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SW, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

AF 12

Suitable for shafts

12 mm

Suitable for groove diameter

11.5 mm

Internal diameter (d1)

11.2 mm

Width (b1)

1.3 mm

Thickness (s1)

1 mm

Standards

WN 490

Form

SW