Snap ring shape SW for shaft
Snap ring for shaft, plain steel
SNAPRG-SW-D145,0
Art.-no.
049099 145
EAN 4049557186375
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SW, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | AF 145 |
Suitable for shafts | 145 mm |
Suitable for groove diameter | 142.4 mm |
Internal diameter (d1) | 141 mm |
Width (b1) | 4 mm |
Thickness (s1) | 2.5 mm |
Standards | WN 490 |
Form | SW |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |