Snap ring shape SW for shaft
Snap ring for shaft, plain steel
SNAPRG-SW-D150,0
Art.-no.
049099 150
EAN 4024835826174
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SW, plain steel
Product information
Datasheets(X)
![]() | |
Type | AF 150 |
Suitable for shafts | 150 mm |
Suitable for groove diameter | 147.4 mm |
Internal diameter (d1) | 145.9 mm |
Width (b1) | 4 mm |
Thickness (s1) | 2.5 mm |
Standards | WN 490 |
Form | SW |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |