Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft

Snap ring for shaft, plain steel
SNAPRG-SW-D190,0

Art.-no. 049099 190
EAN 4047376755369

Price for selected packaging unit
Snap ring shape SW for shaft

Art.-no. 049099 190

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SW, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

AF 190

Suitable for shafts

190 mm

Suitable for groove diameter

187 mm

Internal diameter (d1)

185.1 mm

Width (b1)

5 mm

Thickness (s1)

3 mm

Standards

WN 490

Form

SW