Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft

Snap ring for shaft, plain steel
SNAPRG-SW-D280,0

Art.-no. 049099 280
EAN 4038898612742

Price for selected packaging unit
Snap ring shape SW for shaft

Art.-no. 049099 280

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SW, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

AF 280

Suitable for shafts

280 mm

Suitable for groove diameter

275 mm

Internal diameter (d1)

272.2 mm

Width (b1)

7.5 mm

Thickness (s1)

4 mm

Standards

WN 490

Form

SW