Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft

Snap ring for shaft, plain steel
SNAPRG-SW-D38,0

Art.-no. 049099 038
EAN 4052713066763

Price for selected packaging unit
Snap ring shape SW for shaft

Art.-no. 049099 038

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SW, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

AF 38

Suitable for shafts

38 mm

Suitable for groove diameter

36.8 mm

Internal diameter (d1)

36.2 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

WN 490

Form

SW