Snap ring shape SW for shaft
Snap ring for shaft, plain steel
SNAPRG-SW-D4,0
Register now and access more than 125,000 products
![]() | |
Type | AF 4 |
Suitable for shafts | 4 mm |
Suitable for groove diameter | 3.8 mm |
Internal diameter (d1) | 3.7 mm |
Width (b1) | 0.8 mm |
Thickness (s1) | 0.5 mm |
Standards | WN 490 |
Form | SW |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)