Snap ring shape SW for shaft
Snap ring for shaft, plain steel
SNAPRG-SW-D9,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SW, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | AF 9 |
Suitable for shafts | 9 mm |
Suitable for groove diameter | 8.6 mm |
Internal diameter (d1) | 8.4 mm |
Width (b1) | 1.3 mm |
Thickness (s1) | 1 mm |
Standards | WN 490 |
Form | SW |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |