Snap ring shape SW for shaft Type SW, steel plain
Snap ring for shaft, plain steel
SNAPRG-SW-D180,0
Art.-no. 049099 180
EAN 4045727605004
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | AF 180 |
Suitable for shafts | 180 mm |
Suitable for groove diameter | 177 mm |
Internal diameter (d1) | 185.1 mm |
Width (b1) | 5 mm |
Thickness (s1) | 3 mm |
Standards | WN 490 |
Form | SW |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
