Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft Type SW, steel plain

Snap ring for shaft, plain steel
SNAPRG-SW-D24,0

Art.-no. 049099 024

EAN 4056808837641

Price for selected packaging unit
Snap ring shape SW for shaft Type SW, steel plain

Art.-no. 049099 024
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
Type

AF 24

Suitable for shafts

24 mm

Suitable for groove diameter

23 mm

Internal diameter (d1)

22.5 mm

Width (b1)

1.75 mm

Thickness (s1)

1.2 mm

Standards

WN 490

Form

SW