Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft Type SW, steel plain

Snap ring for shaft, plain steel
SNAPRG-SW-D42,0

Art.-no. 049099 042

EAN 4057709720261

Price for selected packaging unit
Snap ring shape SW for shaft Type SW, steel plain

Art.-no. 049099 042

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Type

AF 42

Suitable for shafts

42 mm

Suitable for groove diameter

40.5 mm

Internal diameter (d1)

39.8 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

WN 490

Form

SW