Welcome to Würth Slowakia For trade customers only

Snap ring shape SW for shaft Type SW, steel plain

Snap ring for shaft, plain steel
SNAPRG-SW-D85,0

Art.-no. 049099 085

EAN 4024835508353

Price for selected packaging unit
Snap ring shape SW for shaft Type SW, steel plain

Art.-no. 049099 085

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

AF 85

Suitable for shafts

85 mm

Suitable for groove diameter

83 mm

Internal diameter (d1)

82 mm

Width (b1)

3.4 mm

Thickness (s1)

2.5 mm

Standards

WN 490

Form

SW

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information