Socket contact Micro Quadlok System (MQS) 0.63 Uninsulated
Socket contact Micro Quadlok System (MQS) 0.63
SKTCNTCT-(SN)-D0,63-BO2,6-(0,25-0,5SMM)
Art.-no.
0558190223
EAN 4050642720213
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 0.25-0.5 mm² |
Stud diameter | 0.63 mm |
Seal diameter | 2.6 mm |
Number of locking lugs | 1 PCS |
Material | Copper-nickel-silicone |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!