Socket wrench, bi-hex, 3/4 inch Assortment of 15 pieces
3/4 inch socket wrench assort. bi-hexagon metric
SKTWRNCH-SET-3/4IN-EX12PT-15PCS
ZEBRA
Art.-no.
096514 150
EAN 4011231884488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Metric socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Practical 15 piece assortment in a sturdy metal box
- This assortment includes special equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Perfect for many practical applications
- Ten short sockets with width across flats from 22 to 50 mm
- With plug-in handle and cardan joint
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening
- The rigid extensions (available in two very long versions measuring 200 mm and 400 mm) can be used to transfer force directly
- The T-handle allows very tight screws to be loosened
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Product information
Datasheets(X)
Number of pieces in assortment/set | 15 PCS |
Width x height x depth | 570 x 76 x 180 mm |
Socket wrench, bi-hex, 3/4 inch Assortment of 15 pieces including:
1
x
Quantity:
1
x
1
x
3/4 cardan joint
CRDNJNT-3/4IN
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS22
ZEBRA
Description:
22 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS24
ZEBRA
Description:
24 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS27
ZEBRA
Description:
27 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS30
ZEBRA
Description:
30 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS32
ZEBRA
Description:
32 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS36
ZEBRA
Description:
36 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS38
ZEBRA
Description:
38 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS41
ZEBRA
Description:
41 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS46
ZEBRA
Description:
46 mm
Quantity:
1
x
1
x
3/4 POWERDRIV® socket wrench insert metric, bi-hex
SKTWRNCH-3/4IN-12PT-WS50
ZEBRA
Description:
50 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).