Socket wrench, curved
Double-end sock. wr., curved POWERDRIV, hex/bi-hex
DBENDSKTWRNCH-ANGL-M-PIPWRNCH-WS9
Art.-no.
071428209
EAN 4038898881148
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53485.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
L type socket wrench
Design: metric, drilled through
- Short side: Bore hole
- Long side: deep hollow shape
Tip: Powerdriv
- Short side: Bi-hex
- Long side: Hexagon
Standard: ISO 2236
Material: Chrome-vanadium steel
Surface: chrome-plated
Product information
Datasheets(X)
![]() | |
Width across flats | 9 mm |
Length (L) | 115 mm |
Socket wrench external diameter (D1) | 13 mm |
Socket wrench external diameter 2 (D2) | 12 mm |