Socket wrench screwdriver with T-handle and magnet
Screwdriver t-handle external hexagon magnet
SCRDRIV-HNDL-T-HEXHD-MAGN-10X350
Art.-no. 071533 141
EAN 4024835331807
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For holding nuts and screws securely in drive tool. Particularly suitable for hard-to-reach locations.
- Hex drive with magnets
- Neodymium magnets for holdings nuts and screws
- Inner bore for protruding threaded shafts
- Chrome-vanadium steel
- Bright nickel-plated
- Impact-resistant plastic handle
Product information
Datasheets(X)
![]() | |
Material of handle | Plastic |
Surface | Nickel plated |
Width across flats | 10 mm |
Socket wrench external diameter | 15 mm |
Blade length (L2) | 350 mm |
Handle width (T) | 34 mm |
Handle width x handle length (BxC) | 34 x 86 mm |
Socket wrench internal diameter (D2) | 6.1 mm |
