Solar mounting, WSF type A, variant 1
SOLMNT-A-SEAL-A2-8,4X200-M10X50
Art.-no. 0201084200
EAN 4048539510269
Register now and access more than 125,000 products
5 mm hexagon socket
Pre-assembled with:
- 1x hexagon nut, DIN 934
- 1x locking nut, DIN 985
- 1x EPDM mushroom seal
- 2x washers, DIN 125
With DIBt National technical approval Z-14.4-696
The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel. WSF solar mounting, variant 2, should be used in combination with domed caps, depending on the structural loads.
Datasheets(X)
Specially designed for corrugated roof cladding.
Fitting instructions
- Pre-drill the wooden substructure and roof cladding with Ø 6.0 mm holes. The screw-in depth in wood is at least 34 mm (observe reduced load values).
- The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting.
![]() | |
Suitable for | Corrugated sheet roofing |
Nominal diameter | 10 mm |
Screw length (L) | 200.0 mm |
Length (Lg) | 255 mm |
Thread diameter | 8.4 mm |
Min./max. grip range | 120.0-155.0 mm |
Material | Stainless steel A2 |
Thread length (metric thread) (l) | 50 mm |
Thread type x nominal diameter (D) | M10 |
Internal drive | HS5 |
Surface | Zinc plated |
Thread length (thread for woodwork) (b) | 70 mm |
Additional articles | Twist drill HSS for hardwood, flute length 180 mm 6.0 x 260 mm (art. no. 0627006260), domed caps (art. no. 0498105 ...) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
