Solar stainless steel corrugated pipe
Stainless steel corrugated pipe solar
CORPIP-SST-PREINSULATED-DN12-DD20-L40M
Art.-no. 0886004340
EAN 4048539565719
Register now and access more than 125,000 products
- Temperature resistance up to +220 °C
- Building material class B1 = flame-retardant
- The loss of heat corresponds to the two individually installed pipelines, which are 100 % insulated in accordance with the German Building Energy Act (GEG)
- The flexible insulation can also be adapted to difficult installation conditions
- Can be bent by hand, though still robust and kink-resistant
- Easy and secure creation of a connection with plug-in screw connection or shaping device
- Already equipped with union nut on one end
- Tear-resistant, UV-resistant outer skin
- On rolls (up to 40 m). Can be shortened to individual lengths, less wastage
Datasheets(X)
For piping in indoor and outdoor thermal solar installations
![]() | |
Material | Stainless steel A2, 1.4301 |
Insulating material | PES fleece |
Material of outer layer | PE - Polyethylene |
Insulating-material thickness | 20 mm |
Colour | Black |
DN nominal width | DN 12 |
Length of roll | 40 m |
Min./max. temperature resistance | -60 to 220 °C |
Max. short-term temperature resistance | 230 °C |
Heat conductance λ | 0.040 W/(m*K) |
Heat conductance λ conditions | at 40°C average temperature |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102 |
Max. operating pressure | 25 bar |
Conditions for operating pressure | at 20°C medium temperature |
Bending radius | 25 mm |
Ultraviolet resistance | Yes |
Wall thickness | 0.26 mm |
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 15.8 mm |
Height (H) | 55 mm |
Width (B) | 96 mm |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!