Solid carbide single-tooth cutter, aluminium
1-flute end mill SC HSC WN RR type W HA alu
CTR-SNGLTO-WN-AL-SC-W-D2,0MM
Art.-no. 5443301571
EAN 4055375891186
Price for selected packaging unit












Exclusively for trade customers
Register now and access more than 125,000 products
Right-hand cutting with right twist Suitable for machining aluminium and aluminium alloys.
Product information
Datasheets(X)
![]() | |
Product code | 6205 |
Material to be processed | Aluminium, Plastic |
Diameter (d1) | 2 mm |
Shank diameter (d2) | 2 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 38 mm |
Cutting edge length (l2) | 10 mm |
Number of cutting edges (Z) | 1 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Plastics |
Cutting values for finishing contour | ||||||||
For dia. 2-12 | ||||||||
Material designation | Tensile strength | Cooling | vc | fz | ||||
Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-12 | ||||
Cast metals | ||||||||
Graphite | - | 90 | 0,012 | 0,020 | 0,027 | 0,054 | 0,072 | |
Non-ferrous metals | ||||||||
Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,012 | 0,024 | 0,031 | 0,047 | 0,063 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,012 | 0,024 | 0,031 | 0,047 | 0,063 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 250 | 0,012 | 0,024 | 0,031 | 0,047 | 0,063 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,012 | 0,024 | 0,031 | 0,047 | 0,063 |
Plastics | ||||||||
Plastics, thermoplastic | - | 150 | 0,012 | 0,024 | 0,031 | 0,047 | 0,063 | |
Plastics, duroplastic | - | 80 | 0,012 | 0,024 | 0,031 | 0,047 | 0,063 |
Legend |
E = emulsion |
vc = cutting speed [m/min] |
fz = feed per tooth [mm/z] |
ae (radial cutting thickness) = 0.1xd1 |
ap (axial cutting thickness) = 1.5xd1 |
The suggested cutting values are reference values and must be adapted to the respective conditions. |