Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 12xd
Twist drill bit SD WN-XL 12xD type N IC TiAlN-S Uni
DRL-TWST-WN12XD-UV-IC-SC-TNS-HA-D6,8MM



















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6757 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Aluminium |
Standards | CS |
Design | Extra long |
Surface | TiAlN-S |
Max. drilling depth (D) | 12xD |
Cutting material | SC |
Number of guiding chamfers | 4 PCS |
Angle of the tip | 135 Degree |
Number of cutting edges | 2 PCS |
Coolant supply | Internal |
Diameter (d1) | 6.8 mm |
Shank style | Cylindrical DIN 6535-HA |
Length (l1) | 146 mm |
Chip flute length (l2) | 108 mm |
Tolerance of cutting edge diameter | h7 |
Shank diameter (d2) | 8 mm |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium |