Solution 392 furniture castor set
Furniture castor set, Solution 392 OrgaAer
FRNCSTR-SET-F.OFFICE-SFT-BLCK-W392
Art.-no. 0684602394
EAN 4049557973821
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For OrgaAer containers
Complete mounting kit with chassis
Quick and easy mounting
Load-bearing capacity per set: 100 kg
Installation width: 392 mm
Included in delivery:
- 2 x chassis
- 4 x guide rollers
- 8 x screws
- 1 x anti-tilt device
- 1 x set of installation instructions
Notice
Delivery time: 5 working days
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Load capacity | 100 kg | 
| Colour | Black | 
| Suitable for clear width of cabinet | 392 mm | 
| Material | Plastic | 
 
 
 
 
