Welcome to Würth Slowakia For trade customers only

Spacer washer

DISC-SPCE-TOLDIN522-A-18X30X0,3

Art.-no. 042018 303

EAN 4011231366731

Price for selected packaging unit
Spacer washer

Art.-no. 042018 303

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled

Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of retaining rings and rivets.

Notice

The item number indicates: 0420 10 203


  • >Prefix number

  • >Internal diameter

  • >Outer diameter

  • The last digit is the thickness:

>>2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

WN 420

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Internal diameter (d1)

18 mm

Outer diameter (d2)

30 mm

Thickness (h1)

0.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information