Spacer washer
DISC-SPCE-TOLDIN522-A-32X44X0,5
Art.-no. 042032 445
EAN 4011231368254
Register now and access more than 125,000 products
Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of retaining rings and rivets.
The item number indicates: 0420 10 203
- >Prefix number
- >Internal diameter
- >Outer diameter
- The last digit is the thickness:
>>2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm
Datasheets(X)
![]() | |
Standards | WN 420 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 32 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 0.5 mm |
