Spade drill bit
Flat drill bit
DBIT-FL-WO-L150MM-D16MM
Art.-no. 0650007016
EAN 4050641636812
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Drills up to 10 times faster than a standard flat drill bit
Self-feeding threaded tip
- Moves rapidly through the wood with minimal effort required on the user's part
Two cutting edges
- Fast penetration of the material with good drilling hole quality
Excellent, rapid chip removal
- Specially curved blade cleans the drilling hole to prevent tear-out from occurring.
Hexagon shank
- No slippage of the drill bit in the drill chuck
Product information
Datasheets(X)
Application area
Medium compact and hard woods, soft and light woods, fibreboards, chipboards and soft building materials such as gypsum plasterboard
Diameter | 16 mm |
Length | 150 mm |
Shank diameter | 1/4 in |