Welcome to Würth Slowakia For trade customers only

Spare blades For wallpaper scrapers

Replacement blade for wallpaper scraper
REPLBLDE-WALPAPSCRP-B100MM

Art.-no. 0693006041

EAN 4065746515443

Price for selected packaging unit
Spare blades For wallpaper scrapers

Art.-no. 0693006041

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In a practical dispenser

Efficiency and durability


  • Replaceable blades made of high-quality steel


Rapid and productive working


  • Large work surface with blades 100 mm wide

  • Blade positioned at a slight angle allows greater pressure to be exerted without changing the working method


Safe switching


  • Injuries when changing blades minimised thanks to the practical dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the removal of stubborn residues on walls and floors, such as scraping off old wallpaper, carpets, adhesive tapes, paints and rust

Blade length

15 mm

Blade width

100 mm

Thickness of blade

1 mm

Material

Steel

Length

100 mm

Product weight (per item)

5.200 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper scraper with replaceable blades

WLPAPSCPR-BLD-REPLA

Replaceable blades
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information