Welcome to Würth Slowakia For trade customers only

Special socket wrench for supporting joints

Socket wrench for support joint for Renault/PSA
SPRTJNTTL-SKTWRNCH-F-PSA-RENAULT-SW46

Art.-no. 1952003733

EAN 4099618055119

Price for selected packaging unit
Special socket wrench for supporting joints

Art.-no. 1952003733

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For non-slip tightening and loosening supporting joints
  • This special impact socket wrench is required for removing and installing screwed-in supporting joints on the front axle

  • The special, open design allows the wrench to be attached to the flat hexagon mount of the supporting joint without slipping

  • This ensures the transmission of high tightening and loosening torques

  • Allows use directly on the vehicle or removed on a vice
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (10)

46 mm

Drive (15)

32 mm

Product weight (per item) (20)

516.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information