Spez-V variable angle bracket
BRKTJNT-(SPEZ-V)-BLACK
Art.-no. 0683260001
EAN 4046778270746
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible solution for all corners. The required angle can be preset.
- Material: Plastic polyamide 6.6
- Degrees scale with locking screw
- Scale from 0° to 90° in positive and negative range
- Easier assembly
- Slot for horizontal and vertical alignment, fine-adjustment
Product information
Datasheets(X)
![]() | |
Material | PA 6.6 - Polyamide |
Colour | Black |
Limb length | 39 mm |
Limb length 2 | 39 mm |
Width of side | 30 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
