Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF FUSION T-shirt

T-SHIRT FUSION BLUE SHADOW 3XL

Art.-no. M546137005

EAN 4255576583532

Price for selected packaging unit
WÜRTH MODYF FUSION T-shirt

Art.-no. M546137005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, smart T-shirt with hexagon print in stylish colours
  • Classic round neck with contrasting neckband

  • Cotton jersey

  • New interlock fabric for maximum comfort

  • Made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

3XL

Size FR/ES/PT/BE

3XL

Material

100% jersey cotton

Fabric weight per m2

162 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information