Spherical drain valve
BALDRNVLVE-(NI)-1/2IN
Art.-no. 0888903300
EAN 4048539605774
Register now and access more than 125,000 products
- Nickel-plated brass housing
- Hard chrome-plated brass ball incl. PTFE sealing rings
- Brass spindle incl. two NBR O-rings
- High pressure die cast aluminium lever, blue
- Nickel-plated brass hose screw connection incl. NBR sealing ring and plastic insert
Not suitable for drinking water.
Datasheets(X)
![]() | |
Material of ball | Brass |
Surface of the ball | Hard chrome plated |
Ball gasket | PTFE sealing rings |
Material of spindle | Brass |
Spindle gasket | 2 O-rings |
Material of lever | Aluminium pressure die casting |
Colour of lever | Blue |
Surface of the lever | Lacquered |
Material of screw fitting for the hose | Brass |
Surface of the screw fitting for the hose | Nickel plated |
Connection thread | 1/2 inch |
Outlet thread | 3/4 inch |
Length (A) | 103 mm |
Height (B) | 96 mm |
Height 2 (C) | 44 mm |
Length of lever (D) | 56 mm |
Nominal width | 10 mm |
Max. operating pressure | 15 bar |
