Spherical washer
DIN 6319 stainless steel A2 plain, type C
WSH-SPHR-DIN6319-C-A2-D17
Art.-no.
464681616
EAN 4057709880804
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, A2 stainless steel, shape C, plain
Product information
Datasheets(X)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Form | C |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 5.3 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |