Spherical washer
DIN 6319 stainless steel A2 plain, type C
WSH-SPHR-DIN6319-C-A2-D8,4
Art.-no.
46468168
EAN 4055375303061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, A2 stainless steel, shape C, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Form | C |
Outer diameter (d2) | 17 mm |
Thickness (h1) | 3.2 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |