Welcome to Würth Slowakia For trade customers only

Spherical washer for conical socket DIN 6319, plain steel

DIN 6319 steel plain shape C
WSH-SPHR-DIN6319-C-D28,0

Art.-no. 0436928

EAN 4024835763219

Price for selected packaging unit
Spherical washer for conical socket DIN 6319, plain steel

Art.-no. 0436928

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6319

Suitable for screw thread

M27

Internal diameter (d1)

28 mm

Form

C

Outer diameter (d2)

50 mm

Thickness (h1)

10 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information