Welcome to Würth Slowakia For trade customers only

Spherical washer for conical socket DIN 6319, zinc plated steel

DIN 6319 steel zinc plated shape C
WSH-SPHR-DIN6319-C-(A2K)-D31,0

Art.-no. 04369031
EAN 4045727111871

Price for selected packaging unit
Spherical washer for conical socket DIN 6319, zinc plated steel

Art.-no. 04369031

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6319

Suitable for screw thread

M30

Internal diameter (d1)

31 mm

Form

C

Outer diameter (d2)

56 mm

Thickness (h1)

11.2 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information