Welcome to Würth Slowakia For trade customers only

Spherical washer for conical socket

DIN 6319 steel plain shape C
SHB-KUG-DIN6319-C-D37,0

Art.-no. 0436937
EAN 4048539323050

Price for selected packaging unit
Spherical washer for conical socket

Art.-no. 0436937

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6319, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6319

Suitable for screw thread

M36

Internal diameter (d1)

37 mm

Form

C

Outer diameter (d2)

68 mm

Thickness (h1)

14 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information