Spherical washer for conical socket
DIN 6319 steel plain shape C
WSH-SPHR-DIN6319-C-D10,5
Art.-no.
04369105
EAN 4038898550709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, plain steel
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 6319 |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Form | C |
Outer diameter (d2) | 21 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |