Welcome to Würth Slowakia For trade customers only

Spherical washer for conical washer DIN 6319, steel with zinc-flake coating

DIN 6319 steel zinc flake, silver, type C
WSH-SPHR-DIN6319-C-(ZFSH)-D31,0

Art.-no. 04369431

EAN 4062856079377

Price for selected packaging unit
Spherical washer for conical washer DIN 6319, steel with zinc-flake coating

Art.-no. 04369431

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to the high degree of hardness, spherical washers according to DIN 6319 have a risk of hydrogen embrittlement when used in connection with zinc-plated surface coatings. The use of zinc-plated surface coatings is therefore not recommended. The ZFSH zinc flake system does not pose a risk of hydrogen embrittlement and offers the longest corrosion protection times compared to zinc-plating.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6319

Suitable for screw thread

M30

Internal diameter (d1)

31 mm

Form

C

Outer diameter (d2)

56 mm

Thickness (h1)

11.2 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information