Spherical washer for conical washer
DIN 6319 steel zinc flake, silver, type C
WSH-SPHR-DIN6319-C-(ZFSH)-D8,4
Art.-no.
043694084
EAN 4062856096626
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319 steel zinc flake
Notice
Due to the high degree of hardness, spherical washers according to DIN 6319 have a risk of hydrogen embrittlement when used in connection with zinc-plated surface coatings. The use of zinc-plated surface coatings is therefore not recommended. The ZFSH zinc flake system does not pose a risk of hydrogen embrittlement and offers the longest corrosion protection times compared to zinc-plating.
Product information
Datasheets(X)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Form | C |
Outer diameter (d2) | 17 mm |
Thickness (h1) | 3.2 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |