Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, heavy-duty design ISO 8748 steel plain

ISO 8748 steel plain
SPRLPIN-ISO8748-3X26

Art.-no. 047580326

EAN 4045727498736

Price for selected packaging unit
Spiral clamping pin, heavy-duty design ISO 8748 steel plain

Art.-no. 047580326

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

26 mm

Chamfer length (a1)

0.9 mm

Standards

ISO 8748

Material

Spring steel

Surface

Plain

Design

Heavy-duty design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information