Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, heavy-duty design ISO 8748 steel plain

ISO 8748 steel plain
SPRLPIN-ISO8748-4X30

Art.-no. 047580430

EAN 4061976237193

Price for selected packaging unit
Spiral clamping pin, heavy-duty design ISO 8748 steel plain

Art.-no. 047580430

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

30 mm

Chamfer length (a1)

1.1 mm

Standards

ISO 8748

Material

Spring steel

Surface

Plain

Design

Heavy-duty design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information