Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, heavy-duty design ISO 8748 steel plain

ISO 8748 steel plain
SPRLPIN-ISO8748-5X26

Art.-no. 047580526

EAN 4038898041290

Price for selected packaging unit
Spiral clamping pin, heavy-duty design ISO 8748 steel plain

Art.-no. 047580526

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
5 mm

Length (l1)

26 mm

Chamfer length (a1)

1.3 mm

Standards

ISO 8748

Material

Spring steel

Surface

Plain

Design

Heavy-duty design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information