Spiral clamping pin, heavy-duty design ISO 8748 steel plain
SPRLPIN-ISO8748-5X28
Art.-no. 047580528
EAN 4045727498798
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 28 mm |
Chamfer length (a1) | 1.3 mm |
Standards | ISO 8748 |
Material | Spring steel |
Surface | Plain |
Design | Heavy-duty design |
RoHS-compliant | Yes |
