Spiral clamping pin, heavy-duty design ISO 8748 steel plain
ISO 8748 steel plain
SPRLPIN-ISO8748-8X22
Art.-no. 047580822
EAN 4038898043126
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Nominal diameter (d1)  | 8 mm  | 
Length (l1)  | 22 mm  | 
Chamfer length (a1)  | 2 mm  | 
Standards  | ISO 8748  | 
Material  | Spring steel  | 
Surface  | Plain  | 
Design  | Heavy-duty design  | 
RoHS-compliant  | Yes  | 
