Spiral clamping pin, heavy-duty design ISO 8748 steel plain
ISO 8748 steel plain
SPRLPIN-ISO8748-8X70
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 8 mm |
Länge (l1) | 70 mm |
Chamfer length (a1) | 2 mm |
Standards | ISO 8748 |
Werkstoff | Spring steel |
Oberfläche | Plain |
Design | Heavy-duty design |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)