Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, heavy-duty design ISO 8748 steel zinc-plated, (A2K), blue passivated

ISO 8748 steel zinc plated
PIN-SPRL-ISO8748-(A2K)-10X40

Art.-no. 0475810409

EAN 4053478038118

Price for selected packaging unit
Spiral clamping pin, heavy-duty design ISO 8748 steel zinc-plated, (A2K), blue passivated

Art.-no. 0475810409

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

40 mm

Chamfer length (a1)

2.5 mm

Standards

ISO 8748

Material

Spring steel

Surface

Zinc plated

Design

Heavy-duty design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information