Spiral clamping pin, heavy-duty design ISO 8748 steel zinc-plated, (A2K), blue passivated
PIN-SPRL-ISO8748-(A2K)-10X45
Art.-no. 0475810459
EAN 4057709246709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 45 mm |
Chamfer length (a1) | 2.5 mm |
Standards | ISO 8748 |
Material | Steel |
Surface | Zinc plated |
Design | Heavy-duty design |
RoHS-compliant | Yes |
