Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain

ISO 8750 A2 stainless steel, plain
PIN-SPRL-ISO8750-A2-2,0X16

Art.-no. 026742 16

EAN 4050642685451

Price for selected packaging unit
Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain

Art.-no. 026742 16

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
2 mm

Length (l1)

16 mm

Chamfer length (a1)

0.7 mm

Standards

ISO 8750

Material

Stainless steel A2

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information