Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain
ISO 8750 A2 stainless steel, plain
SPRLPIN-ISO8750-A2-1X6
Art.-no. 026741 6
EAN 4038898267164
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 1 mm |
Length (l1) | 6 mm |
Chamfer length (a1) | 0.3 mm |
Standards | ISO 8750 |
Material | Stainless steel A2 |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
