Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain

ISO 8750 A2 stainless steel, plain
SPRLPIN-ISO8750-A2-5X20

Art.-no. 026745 20

EAN 4050382359711

Price for selected packaging unit
Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain

Art.-no. 026745 20

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
5 mm

Length (l1)

20 mm

Chamfer length (a1)

1.3 mm

Standards

ISO 8750

Material

Stainless steel A2

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information