Spiral clamping pin, standard design ISO 8750 steel plain
SPRLPIN-ISO8750-12X65
Art.-no. 047501265
EAN 4055375258163
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 65 mm |
Chamfer length (a1) | 3 mm |
Standards | ISO 8750 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
